
COMBO 3W3M PCB RA C G30 H TIN
Mfr # DAMC3H3PJK127
Zoro # G107583762
product price: $42.99
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shielding
Yes
Termination Method
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMC3H3PJK127
Zoro #
G107583762
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shielding
Yes
Termination Method
Coaxial
Shell Material
Steel
No of Contacts
6
Shell Color
Silver
Shell Plating
Tin
Connector Style
Plug
Grommet and Seals Material
Silicone
Insert Arrangement
6
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.