
COMBO 3W3M PCB RA C G30 H TIN
Mfr # DCMC3H3PJK127
Zoro # G807583802
product price: $42.99
/eaKey Features
Shell Material
Steel
Grommet and Seals Material
Silicone
Shell Plating
Tin
Connector Style
Plug
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC3H3PJK127
Zoro #
G807583802
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Grommet and Seals Material
Silicone
Shell Plating
Tin
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Insert Arrangement
6
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
6
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.