Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 3W3M PCB RA C G50 H TIN

  • Mfr # DAMMC3H3PJK87

  • Zoro # G807583765


product price: $42.99
/ea

Key Features

Shielding
Yes
Shell Color
Silver
Insert Arrangement
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMC3H3PJK87
Zoro #
G807583765
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Shell Color
Silver
Insert Arrangement
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
6
Grommet and Seals Material
Silicone
Contact Style
Pin
Shell Plating
Tin
Connector Style
Plug
Termination Method
Coaxial
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.