
COMBO 3W3M PCB RA C G50 ZINC
Mfr # DAMMC3W3PJ
Zoro # G307169902
product price: $19.59
/eaKey Features
Insert Arrangement
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMC3W3PJ
Zoro #
G307169902
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Style
Plug
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Shielding
Yes
Contact Style
Pin
No of Contacts
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.