
COMBO 3W3M PCB RA G G50 H ZINC
Mfr # DAMMG3H3PJ
Zoro # G107583809
product price: $52.25
/eaKey Features
Connector Style
Plug
Shell Color
Yellow
No of Contacts
6
Grommet and Seals Material
Silicone
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMG3H3PJ
Zoro #
G107583809
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Shell Color
Yellow
No of Contacts
6
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
6
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Shielding
Yes
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.