
COMBO 3W3M SOD E G50 ZINC
Mfr # DAMME3W3P
Zoro # G607169466
product price: $9.49
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Style
Pin
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMME3W3P
Zoro #
G607169466
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Style
Pin
Shell Material
Steel
Insert Arrangement
6
No of Contacts
6
Shielding
Yes
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.