
COMBO 3W3M SOD F G50 ZINC
Mfr # DAMMF3W3P
Zoro # G807169334
product price: $12.29
/eaKey Features
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Insert Arrangement
6
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMF3W3P
Zoro #
G807169334
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Insert Arrangement
6
Contact Style
Pin
Connector Style
Plug
No of Contacts
6
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.