
COMBO 43W2 M PCB STR G30 CAD
Mfr # DDM43W2SMA208A101
Zoro # G207593654
product price: $86.49
/ea
Free Shipping & Returns
Key Features
No of Contacts
45
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM43W2SMA208A101
Zoro #
G207593654
UPC #
-
Country of Origin
United States
Details
No of Contacts
45
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
45
Connector Style
Receptacle
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.