Zoro Homepage

COMBO 43W2F PCB STR F G50 ZINC

  • Mfr # DDMMF43W2SB

  • Zoro # G107593716


product price: $71.59
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
45
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF43W2SB
Zoro #
G107593716
UPC #
-
Country of Origin
United States

Details

Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
45
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Termination Method
PCB - Straight
Contact Material
Copper Alloy
No of Contacts
45
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.