Zoro Homepage

COMBO 43W2F SOD E G50 CAD

  • Mfr # DDMME43W2SA101

  • Zoro # G307596661


product price: $53.15
/ea

Key Features

Insert Arrangement
45
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
45
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMME43W2SA101
Zoro #
G307596661
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
45
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
45
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Color
Yellow
Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Contact Style
Socket
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.