Zoro Homepage

COMBO 43W2F SOD F G50 ZINC

  • Mfr # DDMMF43W2S

  • Zoro # G407596912


product price: $53.35
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Style
Socket
No of Contacts
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF43W2S
Zoro #
G407596912
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Style
Socket
No of Contacts
45
Insert Arrangement
45
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
Contact Mating Life
500
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.