
COMBO 43W2F SOD R G50 ZINC
Mfr # DDMMR43W2S
Zoro # G007598385
product price: $53.35
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
45
Shielding
Yes
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMR43W2S
Zoro #
G007598385
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
45
Shielding
Yes
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
No of Contacts
45
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.