Zoro Homepage

COMBO 43W2M PCB RA G50 ZINC

  • Mfr # DDMM43W2PF

  • Zoro # G107584097


product price: $58.69
/ea

Key Features

Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shielding
Yes
Insert Arrangement
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMM43W2PF
Zoro #
G107584097
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shielding
Yes
Insert Arrangement
45
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
No of Contacts
45
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.