Zoro Homepage

COMBO 5W1F PCB RA C GF TIN

  • Mfr # DEMC5W1SJA197

  • Zoro # G607169688


product price: $18.45
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Material
Steel
Shell Plating
Tin
Contact Plating
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMC5W1SJA197
Zoro #
G607169688
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Material
Steel
Shell Plating
Tin
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Contact Style
Socket
No of Contacts
6
Shell Color
Silver
Contact Material
Copper Alloy
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Insert Arrangement
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.