Zoro Homepage

COMBO 5W1F PCB RA G50 CAD

  • Mfr # DEMM5W1SAA101

  • Zoro # G807583741


product price: $19.89
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
6
Shielding
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM5W1SAA101
Zoro #
G807583741
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
6
Shielding
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
500
Shell Color
Yellow
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
6
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.