
COMBO 5W1F SOD G50 CAD
Mfr # DEMM5W1SA101
Zoro # G607169107
product price: $9.45
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Shielding
Yes
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM5W1SA101
Zoro #
G607169107
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Shielding
Yes
Shell Color
Yellow
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
6
Shell Material
Steel
Contact Style
Socket
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308
No of Contacts
6
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.