
COMBO 5W1F SOD Y G30 ZINC GUID
Mfr # DEMY5W1SG2
Zoro # G007599993
product price: $15.89
/eaKey Features
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMY5W1SG2
Zoro #
G007599993
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Termination Method
Solder
Contact Material
Copper Alloy
Contact Style
Socket
Shielding
Yes
No of Contacts
6
Insert Arrangement
6
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.