Zoro Homepage

COMBO 5W1F SOD Y G50 SS

  • Mfr # DEMMY5W1SG2F225

  • Zoro # G507599974


product price: $22.39
/ea

Key Features

Insert Arrangement
6
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMMY5W1SG2F225
Zoro #
G507599974
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
6
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Plating
Stainless Steel
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Termination Method
PCB - Right Angle
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.