Zoro Homepage

COMBO 5W1M PCB STR V G30 X TIN

  • Mfr # DEMV5X1PNK127

  • Zoro # G407612124


product price: $23.89
/ea

Key Features

Shell Plating
Tin
Connector Style
Plug
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMV5X1PNK127
Zoro #
G407612124
UPC #
-
Country of Origin
United States

Details

Shell Plating
Tin
Connector Style
Plug
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Material
Copper Alloy
Contact Style
Pin
Insert Arrangement
6
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
No of Contacts
6
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.