Zoro Homepage

COMBO 5W1M SOD G50 CAD

  • Mfr # DEMM5W1PA101

  • Zoro # G907605770


product price: $13.65
/ea

Key Features

Termination Method
PCB - Right Angle
Contact Style
Pin
Connector Style
Plug
Shell Color
Yellow
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM5W1PA101
Zoro #
G907605770
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Right Angle
Contact Style
Pin
Connector Style
Plug
Shell Color
Yellow
Grommet and Seals Material
Silicone
Insert Arrangement
6
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Specification
MIL-DTL-24308
Shielding
Yes
Shell Material
Steel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.