Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 5W5F CRIMP LC AU

  • Mfr # DBMM5W5SK47

  • Zoro # G207596778


product price: $63.75
/ea

Key Features

Insert Arrangement
10
Grommet and Seals Material
Polyester
No of Contacts
10
Shell Material
Brass
Shell Plating
1,27 um Gold over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM5W5SK47
Zoro #
G207596778
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
10
Grommet and Seals Material
Polyester
No of Contacts
10
Shell Material
Brass
Shell Plating
1,27 um Gold over Copper
Shell Color
Gold
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308
Shielding
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.