Zoro Homepage

COMBO 5W5F PCB RA C TIN

  • Mfr # DBM5C5SJA197

  • Zoro # G807583710


product price: $49.99
/ea

Key Features

Contact Mating Life
500
Shell Material
Steel
Shell Plating
Tin
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM5C5SJA197
Zoro #
G807583710
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#8

Details

Contact Mating Life
500
Shell Material
Steel
Shell Plating
Tin
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
5
No of Contacts
5
Shielding
Yes
Termination Method
Coaxial
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Amps
40A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.