
COMBO 5W5F PCB RA G GF C TIN
Mfr # DBMG5C5SJA197
Zoro # G007583688
product price: $60.15
/eaKey Features
Connector Style
Receptacle
Amps
40A
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMG5C5SJA197
Zoro #
G007583688
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#8
Details
Connector Style
Receptacle
Amps
40A
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Grommet and Seals Material
Silicone
No of Contacts
5
Shell Color
Silver
Shell Plating
Tin
Contact Mating Life
500
Shielding
Yes
Insert Arrangement
5
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.