Zoro Homepage

COMBO 5W5F SOD Y GF CAD

  • Mfr # DBMY5W5SA101

  • Zoro # G307598443


product price: $19.45
/ea

Key Features

Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Size
5#8
Amps
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMY5W5SA101
Zoro #
G307598443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#8

Details

Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Amps
40A
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
5
Connector Style
Receptacle
Shielding
Yes
Insert Arrangement
5
Insert Material
Thermax Polyester
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.