Zoro Homepage

COMBO 5W5M CRIMP LC ZINC

  • Mfr # DBA5W5PF0

  • Zoro # G907186583


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shell Color
Yellow
Insert Arrangement
10
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBA5W5PF0
Zoro #
G907186583
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
Insert Arrangement
10
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
10
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.