Zoro Homepage

COMBO 5W5M PCB STR G G30 H TIN

  • Mfr # DBMG5H5PJK127

  • Zoro # G107598612


product price: $49.89
/ea

Key Features

Connector Style
Plug
Contact Style
Pin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMG5H5PJK127
Zoro #
G107598612
UPC #
-
Country of Origin
United States

Details

Connector Style
Plug
Contact Style
Pin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
10
Shell Plating
Tin
Shell Material
Steel
Grommet and Seals Material
Silicone
No of Contacts
10
Termination Method
Coaxial
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.