Zoro Homepage

COMBO 5W5M PCB STR G50 ZINC

  • Mfr # DBMM5W5PN

  • Zoro # G707598869


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
No of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM5W5PN
Zoro #
G707598869
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
No of Contacts
10
Insert Arrangement
10
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Style
Pin
Shell Material
Steel
Connector Style
Plug
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.