Zoro Homepage

COMBO 5W5M PCB STR V G50 H CAD

  • Mfr # DBMMV5H5SNA101

  • Zoro # G607604684


product price: $58.79
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Color
Yellow
Contact Mating Life
500
Insert Arrangement
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMV5H5SNA101
Zoro #
G607604684
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Color
Yellow
Contact Mating Life
500
Insert Arrangement
10
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
No of Contacts
10
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.