
COMBO 5W5M SOD CAD NM
Mfr # DBM5W5PNM
Zoro # G307601266
product price: $28.29
/eaKey Features
Shell Color
Gold
Shell Material
Brass
Contact Style
Pin
Shell Plating
1,27 um Gold over Copper
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM5W5PNM
Zoro #
G307601266
UPC #
-
Country of Origin
United States
Details
Shell Color
Gold
Shell Material
Brass
Contact Style
Pin
Shell Plating
1,27 um Gold over Copper
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
10
Specification
MIL-DTL-24308
Connector Style
Plug
No of Contacts
10
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.