
COMBO 5W5M SOD E GF CAD
Mfr # DBME5W5PA101
Zoro # G007601306
product price: $16.75
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBME5W5PA101
Zoro #
G007601306
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Insert Arrangement
10
Grommet and Seals Material
Silicone
No of Contacts
10
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.