
COMBO 5W5M SOD E GF SS
Mfr # DBME5W5PF225
Zoro # G807601407
product price: $17.49
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Color
Silver
No of Contacts
10
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBME5W5PF225
Zoro #
G807601407
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Color
Silver
No of Contacts
10
Shell Material
Steel
Grommet and Seals Material
Silicone
Shell Plating
Stainless Steel
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
10
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.