
COMBO 5W5M SOD G50 ZINC
Mfr # DBMM5W5P
Zoro # G307169209
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Contact Style
Pin
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM5W5P
Zoro #
G307169209
UPC #
-
Country of Origin
United States
Details
Contact Style
Pin
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Insert Arrangement
10
No of Contacts
10
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.