Zoro Homepage

COMBO 5W5M SOD G50 ZINC

  • Mfr # DBMM5W5PA183

  • Zoro # G607601133


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Connector Style
Plug
Shielding
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM5W5PA183
Zoro #
G607601133
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Connector Style
Plug
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Insert Arrangement
10
Grommet and Seals Material
Silicone
Shell Color
Yellow
No of Contacts
10
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.