Zoro Homepage

COMBO 5W5M SOD SS

  • Mfr # DBM5W5PF225

  • Zoro # G707169205


product price: $9.49
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM5W5PF225
Zoro #
G707169205
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
10
Contact Style
Pin
No of Contacts
10
Shell Color
Silver
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.