Zoro Homepage

COMBO 5W5M SOD ZINC

  • Mfr # DBM5W5PA183

  • Zoro # G807169341


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM5W5PA183
Zoro #
G807169341
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
10
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Material
Steel
No of Contacts
10
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.