
COMBO 7W2F PCB RA C GF G TIN
Mfr # DAMC7G2SJA197
Zoro # G507584000
product price: $32.35
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Contact Mating Life
500
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMC7G2SJA197
Zoro #
G507584000
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Plug
No of Contacts
9
Shell Color
Silver
Insert Arrangement
9
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Plating
Tin
Termination Method
PCB - Right Angle
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.