Zoro Homepage

COMBO 7W2F PCB RA F GF ZINC

  • Mfr # DAMF7W2SR

  • Zoro # G907169548


product price: $19.49
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Contact Plating
Gold over Nickel
Shell Color
Yellow
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMF7W2SR
Zoro #
G907169548
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Contact Plating
Gold over Nickel
Shell Color
Yellow
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
9
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Insert Arrangement
9
Contact Style
Socket
Contact Mating Life
500
Shielding
Yes
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.