
COMBO 7W2F PCB RA G30 ZINC
Mfr # DAM7W2SW
Zoro # G607169527
product price: $25.99
/eaKey Features
Specification
MIL-DTL-24308 Style
No of Contacts
9
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM7W2SW
Zoro #
G607169527
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
No of Contacts
9
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Shell Material
Steel
Grommet and Seals Material
Silicone
Shielding
Yes
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shell Color
Yellow
Contact Mating Life
500
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.