Zoro Homepage

COMBO 7W2F PCB RA GF H TIN

  • Mfr # DAM7H2SJA197

  • Zoro # G207169545


product price: $42.49
/ea

Key Features

Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
9
Shell Plating
Tin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7H2SJA197
Zoro #
G207169545
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
9
Shell Plating
Tin
Shielding
Yes
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Coaxial
Connector Style
Plug
Contact Style
Socket
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.