Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 7W2F PCB STR E G50 H ZIN

  • Mfr # DAMME7H2SN

  • Zoro # G007595810


product price: $32.15
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME7H2SN
Zoro #
G007595810
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Style
Socket
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Material
Steel
No of Contacts
9
Insert Arrangement
9
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.