
COMBO 7W2F PCB STR G50 H TIN
Mfr # DAMM7H2SMA197
Zoro # G307169919
product price: $31.99
/eaKey Features
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM7H2SMA197
Zoro #
G307169919
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Plug
No of Contacts
9
Contact Plating
50 microinches Gold Plate
Insert Arrangement
9
Shell Color
Silver
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.