Zoro Homepage

COMBO 7W2F PCB STR G50 TIN

  • Mfr # DAMM7W2SMA197

  • Zoro # G707169960


product price: $14.69
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Style
Socket
Grommet and Seals Material
Silicone
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2SMA197
Zoro #
G707169960
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Style
Socket
Grommet and Seals Material
Silicone
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Shell Color
Silver
Termination Method
PCB - Straight
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.