
COMBO 7W2F PCB STR G50 ZINC
Mfr # DAMM7W2SM
Zoro # G807169990
product price: $15.29
/eaKey Features
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
9
Contact Mating Life
500
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM7W2SM
Zoro #
G807169990
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
9
Contact Mating Life
500
Shell Color
Yellow
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Style
Plug
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.