Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 7W2F PCB STR GF ZINC

  • Mfr # DAM7W2SM

  • Zoro # G307169940


product price: $15.29
/ea

Key Features

Termination Method
PCB - Straight
Contact Style
Socket
Shell Color
Yellow
Insert Arrangement
9
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7W2SM
Zoro #
G307169940
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Straight
Contact Style
Socket
Shell Color
Yellow
Insert Arrangement
9
No of Contacts
9
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Plug
Shell Material
Steel
Grommet and Seals Material
Silicone
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.