Zoro Homepage

COMBO 7W2F PCB STR GF ZINC

  • Mfr # DAM7W2SX

  • Zoro # G307170014


product price: $13.99
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Insert Arrangement
9
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7W2SX
Zoro #
G307170014
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Insert Arrangement
9
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Shell Color
Yellow
Termination Method
PCB - Straight
Connector Style
Plug
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
No of Contacts
9
Shell Material
Steel
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.