Zoro Homepage

COMBO 7W2F SOD G30 TIN

  • Mfr # DAM7W2SK126

  • Zoro # G907169173


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
No of Contacts
9
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7W2SK126
Zoro #
G907169173
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
No of Contacts
9
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
9
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Shell Color
Silver
Shell Plating
Tin
Connector Style
Plug
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.