
COMBO 7W2F SOD G50 TIN
Mfr # DAM7W2SA190A197
Zoro # G507169184
product price: $9.19
/eaKey Features
Connector Style
Plug
Contact Style
Socket
Contact Material
Copper Alloy
No of Contacts
9
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM7W2SA190A197
Zoro #
G507169184
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Contact Style
Socket
Contact Material
Copper Alloy
No of Contacts
9
Shell Plating
Tin
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shielding
Yes
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.