
COMBO 7W2F SOD G50 ZINC
Mfr # DAMM7W2S
Zoro # G707169236
product price: $11.45
/eaKey Features
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM7W2S
Zoro #
G707169236
UPC #
-
Country of Origin
United States
Details
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Contact Mating Life
500
No of Contacts
9
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
9
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.