Zoro Homepage

COMBO 7W2F SOD K GF CAD

  • Mfr # DAMK7W2SA101

  • Zoro # G507604067


product price: $13.29
/ea

Key Features

Connector Style
Plug
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMK7W2SA101
Zoro #
G507604067
UPC #
-
Country of Origin
United States

Details

Connector Style
Plug
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
No of Contacts
9
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Plating
Gold over Nickel
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.