Zoro Homepage

COMBO 7W2F SOD Y G50 TIN

  • Mfr # DAMMY7W2SA197

  • Zoro # G407169147


product price: $11.95
/ea

Key Features

Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Style
Socket
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY7W2SA197
Zoro #
G407169147
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Style
Socket
Shell Plating
Tin
Insert Arrangement
9
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Color
Silver
Shell Material
Steel
Connector Style
Plug
Termination Method
PCB - Right Angle
No of Contacts
9
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.